Check Availability
  • Precision Measuring Accessories
  • MAHR INC 

    Special Holder, For Use With Height Gage, Manufacturing, Metal Working, Quality Control

  • Item # 446F64
  • Mfr. Model # 4123041
Special Holder,  For Use With Height Gage,  Manufacturing, Metal Working, Quality Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F64
Mfr. Model # 4123041
UNSPSC #41111614
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Special Holder
Type Precision
Length (In.) 1
Width (In.) 5
Depth (In.) 5
Height (In.) 3
Application Manufacturing, Metal Working, Quality Control
For Use With Height Gage
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In