Check Availability
  • Precision Measuring Accessories
  • MAHR INC 

    Probe, For Use With Mahr Portable Surface, Manufacturing, Metal Working, Quality Control

  • Item # 446F47
  • Mfr. Model # 6111520
Probe,  For Use With Mahr Portable Surface,  Manufacturing, Metal Working, Quality Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F47
Mfr. Model # 6111520
UNSPSC #41111905
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Probe
Type Surface Tester
Length (In.) 1
Width (In.) 3
Depth (In.) 3
Height (In.) 2
Application Manufacturing, Metal Working, Quality Control
For Use With Mahr Portable Surface
Includes Storage Case
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In