Check Availability
  • Precision Measuring Accessories
  • MAHR INC 

    Probe, For Use With Amplifier, Manufacturing, Metal Working, Quality Control

  • Item # 446F31
  • Mfr. Model # 5313180
Probe,  For Use With Amplifier,  Manufacturing, Metal Working, Quality Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F31
Mfr. Model # 5313180
UNSPSC #41111905
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Probe
Type Linear Variable Differential Transformer
Width (In.) 3-1/2
Depth (In.) 3-1/2
Dia. (In.) 5/16
Application Manufacturing, Metal Working, Quality Control
For Use With Amplifier
Includes Instruction Manual, Rubber Bellows, Spanner for Preliminary Stroke Setting, Power Source, Case
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In