Check Availability
  • Micrometers
  • MAHR INC 

    Constant Force Thimble Micrometer

  • Item # 446F13
  • Mfr. Model # 4150900
Constant Force Thimble Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F13
Mfr. Model # 4150900
UNSPSC #41111601
Shipping Weight 1.5 lbs
Country of Origin China *
Item Micrometer
Resolution 0.0001"
Range 0" to 1"
Thimble Constant Force
SPC Output No
Long Form Calibration Certificate No
Anvil Carbide
Spindle Flat, Carbide
Lock Nut Type Lever
Anvil Material Carbide
Spindle Material Stainless Steel
Rotating Spindle (Yes/No) Yes
Features Dial Comparator is Integrated In The Frame
Includes Instruction Manual, Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In