Check Availability
  • Micrometers
  • MAHR INC 

    Ratchet Thimble Micrometer

  • Item # 446F05
  • Mfr. Model # 4134902
Ratchet Thimble Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F05
Mfr. Model # 4134902
UNSPSC #41111601
Shipping Weight 1.8 lbs
Country of Origin China *
Item Micrometer
Resolution 0.0001"
Range 2" to 3"
Thimble Ratchet
SPC Output No
Long Form Calibration Certificate No
Anvil Carbide
Spindle Flat, Carbide
Lock Nut Type Lever
Anvil Material Carbide
Spindle Material Stainless Steel
Rotating Spindle (Yes/No) Yes
Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
Includes Instruction Manual, Case
Standards DIN 863-1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In