Check Availability
  • Precision Measuring Accessories
  • MAHR INC 

    Inductive Probe, For Use With Amplifier, Manufacturing, Metal Working, Quality Control

  • Item # 446F30
  • Mfr. Model # 5323010
Inductive Probe,  For Use With Amplifier,  Manufacturing, Metal Working, Quality Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F30
Mfr. Model # 5323010
UNSPSC #41111905
Shipping Weight 0.3 lbs
Country of Origin China *
Item Inductive Probe
Type Inductive
Width (In.) 3-1/2
Depth (In.) 3-1/2
Dia. (In.) 5/16
Application Manufacturing, Metal Working, Quality Control
For Use With Amplifier
Includes Instruction Manual, Rubber Bellows, Spanner for Preliminary Stroke Setting, Power Source, Case
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In