Check Availability
  • Height Gauges
  • MAHR INC 

    Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.010mm, 0.0050mm, 0.0010mm, 0.0005mm, 0.00

  • Item # 446F37
  • Mfr. Model # 4429011
Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.010mm, 0.0050mm, 0.0010mm, 0.0005mm, 0.00
Qty
  • Web Price
    $9,300.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F37
Mfr. Model # 4429011
UNSPSC #41111614
Shipping Weight 77.0 lbs
Country of Origin China *
Item Height Gauge
Counter Type Electronic Digital
Mechanism Electro-Motorized
Construction Stainless Steel
Display LCD
Resolution 0.010mm, 0.0050mm, 0.0010mm, 0.0005mm, 0.0001mm, 0.00100", 0.00050", 0.00010", 0.00005", 0.00001"
Range 0 to 24"/0 to 600mm
Accuracy +/-(2.8+L/600)Micrometer L
Base Cast Iron
Battery Rechargeable
Features Switchable Resolution (0.01mm-0.0001mm)/(0.001"-0.00001"), 2D Measuring, Quick Mode, Ergonomic LCD Display, Air Bearings for Smooth Movement, RS232/USB Output, 817 CLM 2D
Includes Height Measuring Instrument INCL, Operating and Display Unit, Carrier 817h1, Probe K6/51, Setting Block 817 EB, Instruction Manual, Power Source, Protection Cover, Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In