Check Availability
  • Height Gauges
  • MAHR INC 

    Digimar 817 CLM Height Gauge, 0 to 14"/0 to 350mm Range, 0.001mm, 0.0005mm, 0.00005", 0.0001" Resolu

  • Item # 446F34
  • Mfr. Model # 4429030
Digimar 817 CLM Height Gauge, 0 to 14"/0 to 350mm Range, 0.001mm, 0.0005mm, 0.00005", 0.0001" Resolu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F34
Mfr. Model # 4429030
UNSPSC #41111614
Shipping Weight 66.0 lbs
Country of Origin China *
Item Height Gauge
Counter Type Electronic Digital
Mechanism Electro-Motorized
Construction Stainless Steel
Display LCD
Resolution 0.001mm, 0.0005mm, 0.00005", 0.0001"
Range 0 to 14"/0 to 350mm
Accuracy +/-(2.8+L/300)Micrometer L
Base Cast Iron
Battery Rechargeable
Features Switchable Resolution (0.01mm-0.001mm)/(0.0001"-0.00005"), Ergonomic LCD Display, Air Bearings for Smooth Movement, RS232/USB Output, 816 CL
Includes Height Measuring Instrument INCL, Operating and Display Unit, Carrier 817h1, Probe K6/51, Setting Block 817 EB, Instruction Manual, Power Source, Protection Cover, Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In