Check Availability
  • Height Gauges
  • MAHR INC 

    Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.0005"/0.01mm Resolution

  • Item # 446F33
  • Mfr. Model # 4426101
Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.0005"/0.01mm Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F33
Mfr. Model # 4426101
UNSPSC #41111614
Shipping Weight 20.0 lbs
Country of Origin China *
Item Height Gauge
Counter Type Electronic Digital
Mechanism Feed Wheel
Construction Stainless Steel
Display LCD
Resolution 0.0005"/0.01mm
Range 0 to 24"/0 to 600mm
Accuracy +/-0.001"
Base Cast Iron
Battery CR2032
Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, 814 SR
Includes Carbide Tip Scriber
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In