Check Availability
  • Depth Micrometers
  • MAHR INC 

    Digital Depth Gage, 0 to 4" Range, 0.0005" Resolution, Number of Measuring Rods 0

  • Item # 446F26
  • Mfr. Model # 4126513
Digital Depth Gage,  0 to 4" Range,  0.0005" Resolution,  Number of Measuring Rods 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F26
Mfr. Model # 4126513
UNSPSC #41112401
Shipping Weight 2.4 lbs
Country of Origin China *
Item Digital Depth Gage
SPC Output Yes
Base Style Flat
Range 0 to 4"
Resolution 0.0005"
Base Length 4"
Number of Measuring Rods 0
Long Form Calibration Certificate No
IP Rating 67
Anvil Flat
Spindle Flat
Number of Gauges 1
Rotating Spindle (Yes/No) No
Anvil Material Hardened Steel
Spindle Material Hardened Steel
Lock Nut Type Screw
Features On/Off and /mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers are integrated In The Side, Excellent Resistance Against Dust, Coolants and Lubricants, High Contrast LCD with 8.5mm High Digits, Lapped Guide Way, Measuring Range Up to 100mm
Includes Battery, Case, Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In