Check Availability
  • Dial Test Indicators
  • MAHR INC 

    Dial Test Indicator, Vertical Indicator Style, Black, 0 to 0.4mm Range, Continuous Dial Reading

  • Item # 446F04
  • Mfr. Model # 4305120
Dial Test Indicator,  Vertical Indicator Style,  Black,  0 to 0.4mm Range,  Continuous Dial Reading
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F04
Mfr. Model # 4305120
UNSPSC #41116501
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Dial Test Indicator
Indicator Style Vertical
Range 0 to 0.4mm
Graduations 0.01mm
Dial Reading Continuous
Dial Size 28.7mm
Dial Color Black
Series MarTest
Range per Revolution 0.4mm
Bearing Type Jeweled
Reading Digital
Contact Point Dia. 2mm
Contact Point Length 13.5mm
Contact Point Style Carbide Ball
Features Digital Test indicator with In/mm, Inductive Measuring System, Normal/Reverse Output
Includes Case, Instruction Manual, Spanner, Mounting Shaft
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In