Check Availability
  • Dial Test Indicators
  • MAHR INC 

    Dial Test Indicator, Vertical Indicator Style, Yellow, 0 to 0.4mm Range, 40-0-40 Dial Reading

  • Item # 446F03
  • Mfr. Model # 4307200
Dial Test Indicator,  Vertical Indicator Style,  Yellow,  0 to 0.4mm Range,  40-0-40 Dial Reading
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446F03
Mfr. Model # 4307200
UNSPSC #41116501
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Dial Test Indicator
Indicator Style Vertical
Range 0 to 0.4mm
Graduations 0.01mm
Dial Reading 40-0-40
Dial Size 38mm
Dial Color Yellow
Series MarTest
Range per Revolution 0.4mm
Bearing Type Jeweled
Reading Balanced
Contact Point Dia. 2mm
Contact Point Length 13.5mm
Contact Point Style Carbide Ball
Features Shockproof, Anti Magnetic, Automatic Matching to Sense Direction, Dial Face is Sealed Without Ring, Satin Chrome Finished Housing
Standards DIN 2270
Includes Case, Instruction Manual, Spanner, Mounting Shaft
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.