Check Availability
Dial Snap Gage, 1 to 2 Measuring Range (In.), 0.0001" Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F60
Mfr. Model # 300P-2
UNSPSC #41112401
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Dial Snap Gage
Measuring Range (In.) 1 to 2
Probe Depth (In.) 0.80 to 1.60
Graduations 0.0001"
Number of Leaves 0
Length (In.) 1/64
Width (In.) 7
Thickness (In.) 5/8
Dial Reading 0.001-0-0.001
Measuring Range (In./mm) 1 to 2/25 to 50mm
Material Steel
Finish Unfinished
Features Patented Channel Lock Design Assures Precise Parallel Anvil Surfaces
Number of Pieces 0
Includes Adjustment Wrench, 121I Dial Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In