Check Availability
  • Dial Indicators
  • MAHR INC 

    Continuous Reading Dial Indicator, 0.850" Dial Size, 0 to 0.050" Range

  • Item # 446D98
  • Mfr. Model # 4333900
Continuous Reading Dial Indicator, 0.850" Dial Size, 0 to 0.050" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D98
Mfr. Model # 4333900
UNSPSC #41116501
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Dial Indicator
Reading Continuous
Dial Size 0.850"
Range 0 to 0.050"
Graduations 0.0001"
Dial Reading 5-0-5
Range per Revolution 0.010"
Long Form Calibration Certificate No
Dial Color White
Bearing Type Jeweled
Back Type Flat
Contact Point Dia. 1/8"
Contact Point Style Ball
Bezel Lock No
Features Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Includes Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In