Check Availability
Comparator Stand,  For Use With Dial Indicators, Comparators and Probes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F50
Mfr. Model # 4431100
UNSPSC #41113702
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Comparator Stand
Type Set Up Accessory
Length (In.) 6
Width (In.) 13
Depth (In.) 13
Height (In.) 8
Application Manufacturing, Metal Working, Quality Control
For Use With Dial Indicators, Comparators and Probes
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In