Check Availability
  • Specialty Hand Trucks
  • MAGLINER 

    Snack Hand Truck, 500 lb. Overall Height 63"

  • Item # 443L11
  • Mfr. Model # HSA811AA1S-5
Snack Hand Truck, 500 lb. Overall Height 63"
Qty
  • Web Price
    $477.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443L11
Mfr. Model # HSA811AA1S-5
UNSPSC #23152904
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Snack Hand Truck
Load Capacity 500 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Overall Height 63"
Overall Width 17-1/2"
Overall Depth 17-1/2"
Noseplate Width 14"
Noseplate Depth 7-1/2"
Wheel Type Mold-On
Wheel Width 1-5/8"
Wheel Diameter 8"
Wheel Bearings Sealed
Material Aluminum
Color Silver
Finish Unfinished
Assembled/Unassembled Assembled
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In