Check Availability
Warranty, Black, 1 yr. Ultra Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z45
Mfr. Model # 3652-0052D
UNSPSC #81111818
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Warranty
Type 1 yr. Ultra Cover Extension
Height (In.) 5
Width (In.) 5
Depth (In.) 1/8
Color Black
For Use With Rio Pro Duo Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In