Check Availability
Print Head, Black, Replacement Part
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z43
Mfr. Model # FG/3652-0160
UNSPSC #43212113
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Print Head
Type Replacement Part
Height (In.) 5
Width (In.) 5
Depth (In.) 3
Color Black
For Use With Rio Pro Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In