Check Availability
Input Hopper, Blue, Replacement Part
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z44
Mfr. Model # 3652-0122
UNSPSC #43212113
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Input Hopper
Type Replacement Part
Height (In.) 6
Width (In.) 8
Depth (In.) 4
Color Blue
For Use With Rio Pro Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In