Check Availability
ID Cards, Black, Food Safe, PK100
Qty
  • Sale Price
    $50.15 / pkg. of 100
    Web Price $59.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z68
Mfr. Model # PR140BK
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item ID Cards
Type Food Safe
Card Type PVC
Card Format Vertical or Horizontal
Card Thickness 30 mil
Height (In.) 5-1/2
Width (In.) 2-1/8
Depth (In.) 2
Color Black
For Use With Price Card Pro Printers
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In