Check Availability
ID Cards, White, Gold Foil Patch, PK500
Qty
  • Sale Price
    $616.80 / pkg. of 500
    Web Price $771.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443Z31
Mfr. Model # M9006-797
UNSPSC #55121802
Shipping Weight 3.0 lbs
Country of Origin USA *
Item ID Cards
Type Gold Foil Patch, Magnetic Stripe
Card Type PVC
Card Format Vertical or Horizontal
Card Thickness 30 mil
Height (In.) 16-1/2
Width (In.) 3-1/2
Depth (In.) 2
Color White
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.