Check Availability
ID Cards, White, Standard, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z26
Mfr. Model # M9006-793A
UNSPSC #55121802
Shipping Weight 3.0 lbs
Country of Origin USA *
Item ID Cards
Type Standard
Card Type PVC
Card Format Vertical or Horizontal
Card Thickness 30 mil
Height (In.) 16-1/2
Width (In.) 3-1/2
Depth (In.) 2
Color White
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In