Check Availability
ID Card Printer Ribbon, Blue, Single Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z58
Mfr. Model # PR1000BL
UNSPSC #44103112
Shipping Weight 1.0 lbs
Country of Origin USA *
Item ID Card Printer Ribbon
Type Single Color
Cards per Roll 1000
Height (In.) 4-3/4
Width (In.) 3-1/4
Depth (In.) 2-1/4
Color Blue
For Use With Price Card Pro Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In