Check Availability
ID Card Printer Ribbon, YMCKO, Full Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z05
Mfr. Model # MA450YMCKO-half
UNSPSC #44103112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item ID Card Printer Ribbon
Type Full Color
Cards per Roll 450
Height (In.) 4-3/4
Width (In.) 3-1/4
Depth (In.) 2-1/4
Color YMCKO
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In