Check Availability
  • ID Card Printers
  • MAGICARD 

    ID Card Printer, Rio Pro Mag System

  • Item # 443Y92
  • Mfr. Model # 3652-0002-01
ID Card Printer, Rio Pro Mag System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443Y92
Mfr. Model # 3652-0002-01
UNSPSC #43212113
Shipping Weight 16.0 lbs
Country of Origin United Kingdom *
Item ID Card Printer
Type Rio Pro Mag System, Single-Sided, High Volume Capacity, Magnetic System
Print Speed 150 Cards/Hour Color and 1000 Cards/Hour Monochrome
Resolution 300 dpi
Cards per Roll 300
Card Loading Mode 100 Card Hopper
Card Type 20 to 40 mil
Card Format CR79, CR80
Card Thickness 20 to 40 mil
Connection USB and Ethernet
Barcodes Yes
Font Multiple
Height 11"
Width 12"
Depth 25"
Voltage 100 to 240 VAC
Print Mode Dye Sublimation
Color Gray
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.