Check Availability
  • ID Card Printers
  • MAGICARD 

    ID Card Printer, Enduro3E Duo Mag System

  • Item # 443Y85
  • Mfr. Model # 3633-3022-01
ID Card Printer, Enduro3E Duo Mag System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443Y85
Mfr. Model # 3633-3022-01
UNSPSC #43212113
Shipping Weight 16.0 lbs
Country of Origin United Kingdom *
Item ID Card Printer
Type Enduro3E Duo Mag System, Dual-Sided, Medium Volume Capacity, Magnetic System
Resolution 300 dpi
Cards per Roll 300
Card Loading Mode 100 Card Hopper
Card Type 20 to 40 mil
Card Format CR79, CR80
Card Thickness 20 to 40 mil
Connection USB and Ethernet
Barcodes Yes
Font Multiple
Height 10"
Width 12"
Depth 24"
Voltage 100 to 240 VAC
Print Mode Dye Sublimation
Color Gray
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.