Check Availability
  • ID Card Printers
  • MAGICARD 

    ID Card Printer, Pronto Smart System

  • Item # 443Y81
  • Mfr. Model # 3649-0003-01
ID Card Printer, Pronto Smart System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Magicard® Smart Single-sided card printer with smart card encoder is hand-fed for lower volumes. This compact and portable ID card printer is easy-to-use with drop-in-dye film and hand-fed card loading. It's versatile to print, erase, and rewrite in monochrome. Features free card visual security with 4 HoloKote® watermark designs on every card in moments. Prints color in 35 second and 7 for monochrome. For use with MAC and PC with USB.
Show More Close
 

Technical Specifications

Item # 443Y81
Mfr. Model # 3649-0003-01
UNSPSC #43212113
Catalog Page 1970
Shipping Weight 13.0 lbs
Country of Origin United Kingdom *
Item ID Card Printer
Type Pronto Smart System, Single-Sided, Lower Volume Capacity, Smart System
Print Speed 51 Cards/Hour
Resolution 300 dpi
Cards per Roll 100
Card Loading Mode Manual Feed
Card Type 20 to 40 mil
Card Format CR79, CR80
Card Thickness 20 to 40 mil
Connection USB and Ethernet
Barcodes Yes
Font Multiple
Height 11"
Width 17"
Depth 13"
Voltage 100 to 240 VAC
Print Mode Dye Sublimation
Color Gray
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In