Check Availability
Cleaning Roller Kit, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z40
Mfr. Model # 3633-0054
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cleaning Roller Kit
Type Cleaning Kit
Height (In.) 5
Width (In.) 5
Depth (In.) 1
Color Black
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In