Check Availability
Cleaning Kit, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z34
Mfr. Model # CK1
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cleaning Kit
Type Cleaning Kit
Height (In.) 16
Width (In.) 5
Depth (In.) 1/4
Color Black
For Use With Pronto Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In