Check Availability
Activation RFID Duplicate Key, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z53
Mfr. Model # HOLOFLEXREP
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Activation RFID Duplicate Key
Type Editable Logo Size and Location, Custom Holokote(TM)
Height (In.) 8
Width (In.) 6
Depth (In.) 1/4
Color Black
For Use With Rio Pro Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In