Check Availability
Activation RFID Duplicate Key, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z50
Mfr. Model # HOLOREPL
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Activation RFID Duplicate Key
Type Repeated Fixed 6" x 4" Grid Patter, Custom Holokote(TM), Locking Feature
Height (In.) 8
Width (In.) 6
Depth (In.) 1/4
Color Black
For Use With Rio Pro Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In