Check Availability
Multipurpose Grease, 14 oz., Tube, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MAG 1® multipurpose lithium grease is specially formulated using premium base oils, lithium, 12 hydroxy stearic acid, and additive systems for outstanding lubrication and protection. Use in applications that do not require antiwear or extreme pressure agents.

• Wear-resistant shield helps reduce friction and wear.
• Withstands the most extreme conditions—hot and cold climates, pressure, micropitting, or oxidation.
• Balances performance, strength, and durability.
Show More Close
 

Technical Specifications

Item # 43Y915
Mfr. Model # MAG00713
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Multipurpose Grease
Size 14 oz.
Color Amber
Container Type Tube
Specific Gravity 0.90
Application Use in a Wide Variety of Applications That Do Not Require Anti-Wear or Extreme Pressure Agents
Dropping Point 177 Degrees C
Timken OK Load 25 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.