Check Availability
Extreme Pressure Moly Grease, 14 oz., Tube, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Super Lithium EP Moly Grease, fortified with graphite and molybdenum disulfide, is designed for outstanding performance under severe operating conditions. Offers maximum protection against seizure and extra protection against scuffing and scoring.
Show More Close
 

Technical Specifications

Item # 43Y916
Mfr. Model # MAG00733
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Extreme Pressure Moly Grease
Type Lithium
Size 14 oz.
Color Gray
Container Type Tube
Specific Gravity 1.00
Application Use in a Wide Variety of Applications
Dropping Point 177 Degrees C
Timken OK Load 45 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.