Check Availability
Jack Oil,  32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality fluid helps keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 43Y926
Mfr. Model # MG52HJPL
UNSPSC #12161807
Catalog Page 898
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Hydraulic Jack Oil
Size 32 oz..
Color Amber
Container Type Plastic Container
Appearance Liquid
Flash Point (F) 405
Specific Gravity 0.87
Viscosity (SUS @ 100 F) 5.35
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.