Check Availability
  • Engine and Motor Oils
  • MAG 1 

    Conventional Engine Oil, 5 qt. Bottle, SAE Grade: 10W-30, Amber

  • Item # 43Y877
  • Mfr. Model # MAG62939
Conventional Engine Oil, 5 qt. Bottle, SAE Grade: 10W-30, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features oxidation stability, high-temperature protection, sludge control and better cold weather properties than other motor oils.
Show More Close
 

Technical Specifications

Item # 43Y877
Mfr. Model # MAG62939
UNSPSC #15121501
Catalog Page 894
Shipping Weight 9.52 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 5 qt.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils 10W-30
ISO Viscosity Grade Not Specified
Viscosity Index 150
Color Amber
Pour Point -42 Degrees C
Flash Point 206 Degrees C
Specific Gravity 0.8635 at 60 Degrees F
Viscosity @ 40C 63.85
Viscosity @ 100C 10.35
Application Cars and Light Trucks
For Use With Gasoline Engines
Standards API SN, SL OR SM, ILSAC GF-4, GF-5, ASTM
Features Friction Reducing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms