Check Availability
  • Single-Gas Detectors
  • MACURCO 

    Single Gas Detector, 0 to 10 ppm Sensor Range, Audible, Visual, Vibrating Alarm Type

  • Item # 443V33
  • Mfr. Model # MP100-HF-10
Single Gas Detector,  0 to 10 ppm Sensor Range,  Audible, Visual, Vibrating Alarm Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443V33
Mfr. Model # MP100-HF-10
UNSPSC #46171613
Shipping Weight 0.45 lbs
Country of Origin China *
Item Single Gas Detector
Gas Type HF
Detects Hydrogen Fluoride
Sensor Range 0 to 10 ppm
Resolution 0.1 ppm
Housing Color Black
Operating Temp. Range -4 Degrees to 122 Degrees F
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 2 yr.
Display LCD
Interchangeable Sensors No
Height 3-15/32"
Width 2-7/16"
Depth 1-19/64"
Standards Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T
Features Rugged Shell Material, TWA and STEL Alarms, (6) Red Flashing LED, Event Logging, Password Protected, Two-Point Field Calibration
Includes Calibration Cap and Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: China .

This item is restricted for international sale.

Alternate Search Terms