Check Availability
Horn Strobe Alarm, 4-3/4" L, 2" W, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V41
Mfr. Model # HS-A
UNSPSC #46171613
Shipping Weight 0.86 lbs
Country of Origin China *
Item Horn Strobe Alarm
Length 4-3/4"
Width 2"
Depth 2"
Height 5-1/2"
Status Indicator LED
Power Source 16 to 33VDC
Features Adjustable Amber Strobe, Adjustable Audible Tone Settings, Low Current Draw
For Use With Mfr. No. DVP-120M, CM-6, GD-6, TX-6-ND, TX-6-HS, TX-6-AM, OX-6, RD-6, 70-2900-0011-9
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In