Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, Gray, 29-1/2"H x 44"L x 44"W, 1EA

  • Item # 9U840
  • Mfr. Model # MTD-1GRAY
Bulk Container, Gray, 29-1/2"H x 44"L x 44"W, 1EA
Qty
  • Web Price
    $310.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Comes with rope handles to ease transport.
Show More Close
 

Technical Specifications

Item # 9U840
Mfr. Model # MTD-1GRAY
UNSPSC #24112110
Shipping Weight 66.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 44"
Outside Width 44"
Outside Height 29-1/2"
Volume Capacity 23.0 cu. ft.
Load Capacity 800 lb.
Material Polyethylene
Color Gray
Fork Entry 4-Way Entry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms