Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, Blue, 42"H x 42"L x 34"W, 1EA

  • Item # 9AM41
  • Mfr. Model # MTH-3BLUE
Bulk Container, Blue, 42"H x 42"L x 34"W, 1EA
Qty
  • Web Price
    $276.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Comes with rope handles to ease transport.
Show More Close
 

Technical Specifications

Item # 9AM41
Mfr. Model # MTH-3BLUE
UNSPSC #24112110
Shipping Weight 50.001 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 42"
Outside Width 34"
Outside Height 42"
Volume Capacity 23.0 cu. ft.
Load Capacity 600 lb.
Material Polyethylene
Color Blue
Fork Entry 2-Way Entry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms