Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, Gray, 42"H x 42"L x 34"W, 1EA

  • Item # 8W525
  • Mfr. Model # MTH-4GRAY
Bulk Container, Gray, 42"H x 42"L x 34"W, 1EA
Qty
  • Web Price
    $318.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Resists many chemicals and solvents, and comes with rope handles to ease transport. Temp. range: -30° to 185°F.
Show More Close
 

Technical Specifications

Item # 8W525
Mfr. Model # MTH-4GRAY
UNSPSC #24112003
Shipping Weight 70.001 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 42"
Outside Width 34"
Outside Height 42"
Inside Length 37"
Inside Width 29"
Inside Height 36"
Volume Capacity 23.0 cu. ft.
Load Capacity 800 lb.
Material Linear Low Density Polyethylene
Color Gray
Finish Ribbed Wall
Fork Entry 2-Way Entry
Includes Lid and Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms