Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, Black, 42"H x 42"L x 34"W, 1EA

  • Item # 8ECK7
  • Mfr. Model # MTH-3BLACK
Bulk Container, Black, 42"H x 42"L x 34"W, 1EA
Qty
  • Web Price
    $265.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Comes with rope handles to ease transport.
Show More Close
 

Technical Specifications

Item # 8ECK7
Mfr. Model # MTH-3BLACK
UNSPSC #24112110
Shipping Weight 50.001 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 42"
Outside Width 34"
Outside Height 42"
Volume Capacity 23.0 cu. ft.
Load Capacity 600 lb.
Material Polyethylene
Color Black
Finish Ribbed Wall
Fork Entry 4-Way Entry
Includes Lid and Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms