Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, Blue, 23"H x 44"L x 44"W, 1EA

  • Item # 8E383
  • Mfr. Model # MTG-2BLUE
Bulk Container, Blue, 23"H x 44"L x 44"W, 1EA
Qty
  • Web Price
    $330.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Comes with rope handles to ease transport.
Show More Close
 

Technical Specifications

Item # 8E383
Mfr. Model # MTG-2BLUE
UNSPSC #24112110
Shipping Weight 67.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 44"
Outside Width 44"
Outside Height 23"
Volume Capacity 18.0 cu. ft.
Load Capacity 700 lb.
Material Polyethylene
Color Blue
Finish Ribbed Wall
Fork Entry 4-Way Entry
Includes Lid and Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms