Check Availability
  • MYTON INDUSTRIES 

    Bulk Container, White, 29-1/2"H x 44"L x 44"W, 1EA

  • Item # 4LMC5
  • Mfr. Model # 4LMC5
Bulk Container, White, 29-1/2"H x 44"L x 44"W, 1EA
Qty
  • Web Price
    $346.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Resists many chemicals and solvents, and comes with rope handles to ease transport. Temp. range: -30° to 185°F.
Show More Close
 

Technical Specifications

Item # 4LMC5
Mfr. Model # 4LMC5
UNSPSC #24112003
Shipping Weight 90.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 44"
Outside Width 44"
Outside Height 29-1/2"
Inside Length 40"
Inside Width 40"
Inside Height 24-1/2"
Volume Capacity 23.0 cu. ft.
Load Capacity 1200 lb.
Material Linear Low Density Polyethylene
Color White
Finish Ribbed Wall
Fork Entry 4-Way Entry
Includes Lid and Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms