Check Availability
  • MYTON INDUSTRIES 

    45"L x 30"W x 34"H Orange Polyethylene Storage Cart, 850 lb. Load Capacity

  • Item # 8TVG5
  • Mfr. Model # SC4534-H5 ORANGE
45"L x 30"W x 34"H Orange Polyethylene Storage Cart, 850 lb. Load Capacity
Qty
  • Web Price
    $1,062.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MYTON INDUSTRIES poly site box has handles with a rubber grip to ease transport and a lid with 2 lid stays. Box is padlockable for added security.
Show More Close
 

Technical Specifications

Item # 8TVG5
Mfr. Model # SC4534-H5 ORANGE
UNSPSC #24112404
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Storage Cart
Load Capacity 850 lb.
Overall Height 34"
Overall Width 30"
Overall Length 45"
Caster Type (4) Swivel
Material Polyethylene
Color Orange
Includes Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms