Check Availability
  • MYSTIK 

    Red Lithium Complex High Temperature Grease, 400 lb., NLGI Grade: 2

  • Item # 33MF10
  • Mfr. Model # 665005002020
Red Lithium Complex High Temperature Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $1,937.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MF10
Mfr. Model # 665005002020
UNSPSC #15121902
Shipping Weight 435.0 lbs
Country of Origin USA *
Item High Temperature Grease
NLGI Grade 2
Base Oil Mineral
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Drum
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 550 Degrees F
Four-Ball Wear 0.45mm
Specific Gravity 0.93
Timken OK Load 80 lb.
Standards ASTM, NLGI GC-LB
Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.