Check Availability
  • MYSTIK 

    Mineral Machine Oil, 2 gal. Bottle

  • Item # 33MF07
  • Mfr. Model # 663435002078
Mineral Machine Oil, 2 gal. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in dripper lubrication systems for irrigation water well line shaft bearings, with highly refined lubricating base oils and a foam suppressant.
Show More Close
 

Technical Specifications

Item # 33MF07
Mfr. Model # 663435002078
UNSPSC #15121520
Catalog Page 898
Shipping Weight 16.5 lbs
Country of Origin USA *
Series Mystik Turbine Drip Oil
Item - Machine Oils Machine Oil
ISO Viscosity Grade 32
SAE Grade 10W
Base Oil Mineral
Container Size 2 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 86
Flash Point 193 Degrees C
Pour Point -31 Degrees C
Container Style Bottle
Color Amber
Application Designed for use in dripper lubrication systems for irrigation water well line shaft bearings. Made with highly refined lubricating base oils and a foam suppressant.
Specific Gravity 0.91
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms