Check Availability
  • MYSTIGLO 

    LED Business Sign, 18" L, Plastic, 1" W

  • Item # 404K59
  • Mfr. Model # 425-25-KOSHER
LED Business Sign, 18" L, Plastic, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404K59
Mfr. Model # 425-25-KOSHER
UNSPSC #55121703
Shipping Weight 2.25 lbs
Country of Origin China *
Item LED Business Sign
Voltage 100 to 240
Watts 12
Length 18"
Width 1"
Height 6-45/64"
Legend/Background Color Red/Blue
Material Plastic
Temp. Range -40 Degrees to 90 Degrees F
Rated Life 50,000 hr.
Standards UL Listed
Includes Power Supply, Hanging Chains, Remote with Battery, KOSHER Light Box Sign
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms