Check Availability
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: Universal

  • Item # 9YM14
  • Mfr. Model # MV3104 T1
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reflective tape on shoulders provides good nighttime visibility while large arm holes offer excellent mobility. 3 belts adjust to fit adults 80 lb. and up. Great for boat crews.
Show More Close
 

Technical Specifications

Item # 9YM14
Mfr. Model # MV3104 T1
UNSPSC #46161604
Catalog Page 1807
Shipping Weight 1.36 lbs
Country of Origin USA *
PFD Style Standard Life Jacket
USCG Type III
Size Universal
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Belt, Buckle
Color Orange
Fits Chest Size 30" to 52"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms