Check Availability
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: Universal
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: Universal

  • Item # 9YLH5
  • Mfr. Model # MV3192
Qty
Invalid Quantity
Share This Product Add to List

Product Details

High-visibility reflective tape on front and back. Safe, functional, comfortable vest for personnel working on or near the water requiring an approved work vest. Features a fast tab attachment point for a radio or other equipment. Fits most adults weighing more than 90 lb.
Show More Close
 

Technical Specifications

Item # 9YLH5
Mfr. Model # MV3192
UNSPSC #46161604
Shipping Weight 1.95 lbs
Country of Origin Varies *
PFD Style Standard Life Jacket
USCG Type III
Size Universal
Flotation Material Foam
Outer Material Nylon
Buoyancy 17-1/2 lb.
Vest Closure Type Belt, Buckle
Color Orange
Fits Chest Size 30" to 52"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms