Check Availability
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: L
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: L

  • Item # 9YFL8
  • Mfr. Model # MV3128 T2 L
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The MUSTANG SURVIVAL® personal flotation device (PFD), or life jacket, is a short-waisted vest ideal for industrial applications. Features 4 D-rings for lanyard attachment. 50 mph dynamic strength-tested to stand up to tough conditions. Reflective tape provides good visibility in dark or stormy conditions. Large arm holes for mobility. Reflective tape on shoulders provides good nighttime visibility while large arm holes offer excellent mobility. Orange color.
Show More Close
 

Technical Specifications

Item # 9YFL8
Mfr. Model # MV3128 T2 L
UNSPSC #46161604
Catalog Page 1807
Shipping Weight 1.15 lbs
Country of Origin Varies *
PFD Style Standard Life Jacket
USCG Type III
Size L
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Orange
Fits Chest Size 40" to 44"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms